P3214M85-MPB
Description
P3214M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755438
Part # P3214M85-MPB
BDI # 24303062
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
P3214M115-MPB
Description
P3214M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755431
Part # P3214M115-MPB
BDI # 24303048
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
P3214M115-SK
Description
P3214M115-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755432
Part # P3214M115-SK
BDI # 24303050
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
P3214M55-SK
Description
P3214M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755436
Part # P3214M55-SK
BDI # 24303058
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
PB14MX32S90
Description
PB14MX32S90 SYNCHRONOUS SPROCKET ; 101755887
Part # PB14MX32S90
BDI # 24303752
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore