F14MX33S37-SK
Description
F14MX33S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755358
Part # F14MX33S37-SK
BDI # 24302760
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
14MX33S68-2517
Description
14MX33S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756411
Part # 14MX33S68-2517
BDI # 24301898
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
F14MX33S20-SK
Description
F14MX33S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755357
Part # F14MX33S20-SK
BDI # 24302758
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
PB14MX33S90
Description
PB14MX33S90 SYNCHRONOUS SPROCKET ; 101755894
Part # PB14MX33S90
BDI # 24303758
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
PB14MX33S68
Description
PB14MX33S68 SYNCHRONOUS SPROCKET ; 101755893
Part # PB14MX33S68
BDI # 24303756
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore