P3814M115-MPB
Description
P3814M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755496
Part # P3814M115-MPB
BDI # 24303176
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
P3814M40-2517
Description
P3814M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755499
Part # P3814M40-2517
BDI # 24303182
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
P3814M55-2517
Description
P3814M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755501
Part # P3814M55-2517
BDI # 24303186
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
P3814M85-3020
Description
P3814M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755503
Part # P3814M85-3020
BDI # 24303190
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
PB14MX38S125
Description
PB14MX38S125 SYNCHRONOUS SPROCKET ; 101755907
Part # PB14MX38S125
BDI # 24303776
Features
Pitch Diameter - Inch:
6.666
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.316
Mounting Method:
Rough Bore