14MX50S125-4535
Description
14MX50S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756528
Part # 14MX50S125-4535
BDI # 24301976
Features
Pitch Diameter - Inch:
8.771
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.783
Mounting Method:
Bushed
14MX50S68-3525
Description
14MX50S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756531
Part # 14MX50S68-3525
BDI # 24301982
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
14MX50S90-3525
Description
14MX50S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756532
Part # 14MX50S90-3525
BDI # 24301984
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
14MX50S20-3020
Description
14MX50S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756529
Part # 14MX50S20-3020
BDI # 24301978
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
14MX50S37-3020
Description
14MX50S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756530
Part # 14MX50S37-3020
BDI # 24301980
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed