P8014M115-4545
Description
P8014M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755720
Part # P8014M115-4545
BDI # 24303622
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P8014M85-3535
Description
P8014M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755728
Part # P8014M85-3535
BDI # 24303638
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P8014M40-E
Description
P8014M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755725
Part # P8014M40-E
BDI # 24303632
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P8014M55-3020
Description
P8014M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755726
Part # P8014M55-3020
BDI # 24303634
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P8014M55-F
Description
P8014M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755727
Part # P8014M55-F
BDI # 24303636
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed