P52-14M-115-F HTD
Description
P52-14M-115-F HTD SYNCH SPROCKET
Part # P52-14M-115-F HTD
BDI # 254694
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P28-14M-55-SK HTD
Description
P28-14M-55-SK HTD SYNCH SPROCKET
Part # P28-14M-55-SK HTD
BDI # 254639
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
P28-14M-85 X 1-1/4 MPB HT
Description
P28-14M-85 X 1-1/4 MPB HT SYNCH SPROCKET
Part # P28-14M-85 X 1-1/4 MPB HT
BDI # 254662
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577428
Pitch Diameter - Millimeter:
129.235