B-32S-SK
Description
B-32S-SK SYNCHRONOUS PULLEY ; 35MM BELT WID 14MM BELT PIT 14M-35
Part # B-32S-SK
BDI # 397422
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Belt Width - Millimeter:
35
B-1120
Description
B-1120 SILENTSYNC BELT ; NON-RETURNABLE 14MM P 1120MM P
Part # B-1120
BDI # 397405
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
B
Other Features:
Eagle PD | Conti SilentSync
Global Part Number GPN:
317038
Belt Width - Millimeter:
35
Belt Pitch Length - Millimeter:
1120
Belt Pitch Length - Inch:
44.094
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Belt Width - Millimeter:
35