PC2310-14M-40
Description
PC2310-14M-40 TIMING BELT ; NON-RETURNABLE 2310MM L 14MM P 40MM W
Part # PC2310-14M-40
BDI # 1126200
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MPC
Other Features:
Poly Chain | Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377722
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
2310
Belt Pitch Length - Inch:
90.945
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
70
P56-14M-115-F HTD
Description
P56-14M-115-F HTD SYNCH SPROCKET
Part # P56-14M-115-F HTD
BDI # 254695
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
P30-14MGT-115
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 30GROVES 14MM P 115MM W
Part # P30-14MGT-115
BDI # 1125602
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Global Part Number GPN:
576093
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore