P168-20M-230-P

COMPARE

P168-20M-230-P

Description
P168-20M-230-P SPROCKET

CONTINENTAL

Part # P168-20M-230-P

BDI # 413601

Features

Pitch Diameter - Inch: 42.018
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1067.257
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P168-20M-170-P

COMPARE

P168-20M-170-P

Description
P168-20M-170-P SPROCKET

CONTINENTAL

Part # P168-20M-170-P

BDI # 413600

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY