Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
14L100 X 19MM 6MM KW 1SS
Description
14L100 X 19MM 6MM KW 1SS TIMING PULLEY ; 19MM BORE
Part # 14L100 X 19MM 6MM KW 1SS
BDI # 22522319
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
14L075NP 3/4 KW 2SS
Description
14L075NP 3/4 KW 2SS TIMING BELT PULLEY ; 3/4" BELT WD 3/8" BELT PTH NICKEL PLATED
Part # 14L075NP 3/4 KW 2SS
BDI # 24049910
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
14L075
Description
14L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 14L075
BDI # 615494
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573949
Pitch Diameter - Millimeter:
42.45