P44-5M-15-JA HTD

COMPARE

P44-5M-15-JA HTD

Description
P44-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # P44-5M-15-JA HTD

BDI # 255592

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY