Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577573
Pitch Diameter - Millimeter:
108.229
P905M15-SDS
Description
P905M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Part # P905M15-SDS
BDI # 610565
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577464
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577457
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
P905M25-SDS
Description
P905M25-SDS SPROCKET ; 5MM P 90T 25MM W BORED FOR SDS BUSHING
Part # P905M25-SDS
BDI # 610566
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577474
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.364
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577399
Pitch Diameter - Millimeter:
114.59