P345M15-MPB
Description
P345M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755461
Part # P345M15-MPB
BDI # 24303108
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58.166
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P345M25-MPB
Description
P345M25-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755462
Part # P345M25-MPB
BDI # 24303110
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58.166
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore