P905M15-SDS
Description
P905M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755760
Part # P905M15-SDS
BDI # 24303702
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P905M25-SDS
Description
P905M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755761
Part # P905M25-SDS
BDI # 24303704
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25