P725M15-SDS
Description
P725M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755710
Part # P725M15-SDS
BDI # 24303602
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.364
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
P565M25-SH
Description
P565M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755626
Part # P565M25-SH
BDI # 24303434
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
92.964
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
P645M15-SH
Description
P645M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755668
Part # P645M15-SH
BDI # 24303518
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
P645M25-SH
Description
P645M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755669
Part # P645M25-SH
BDI # 24303520
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
P365M15-MPB
Description
P365M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755484
Part # P365M15-MPB
BDI # 24303154
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore