P48-5M-25-1210 HT250
Description
P48-5M-25-1210 HT250 SYNCH SPROCKET
Part # P48-5M-25-1210 HT250
BDI # 255131
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed