20XH400-SK
Description
20XH400-SK TIMING PULLEY ; QD BUSHED 101756288
Part # 20XH400-SK
BDI # 24302176
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
154.788
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Bushed
22XH400-SK
Description
22XH400-SK TIMING PULLEY ; QD BUSHED 101756308
Part # 22XH400-SK
BDI # 24302216
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed