W408M60-2012
Description
W408M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M60-2012
BDI # 613042
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577959
Pitch Diameter - Millimeter:
101.86
8MX48S12-2012
Description
8MX48S12-2012 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 48 TEETH 12MM BELT WIDTH
Part # 8MX48S12-2012
BDI # 21445445
Features
Pitch Diameter - Inch:
0.189
Flange Outside Diameter - Millimeter:
5.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.187
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.812
Mounting Method:
Bushed
8MX63S12-2012
Description
8MX63S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 12MMW BORE 2012 BUSH
Part # 8MX63S12-2012
BDI # 21981433
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577816
Pitch Diameter - Millimeter:
142.6
8MX42S62-2012
Description
8MX42S62-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 62MMW BORED 2012 BUSH
Part # 8MX42S62-2012
BDI # 21977240
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed