W248M22-JA
Description
W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W248M22-JA
BDI # 612955
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577882
Pitch Diameter - Millimeter:
61.12
W268M22-JA
Description
W268M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M22-JA
BDI # 612959
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577886
Pitch Diameter - Millimeter:
66.21
W248M12-JA
Description
W248M12-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W248M12-JA
BDI # 612954
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577881
Pitch Diameter - Millimeter:
61.12
P248M20-JA
Description
P248M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P248M20-JA
BDI # 610153
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577643
Pitch Diameter - Millimeter:
61.12
P268M20-JA
Description
P268M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P268M20-JA
BDI # 610160
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577436
Pitch Diameter - Millimeter:
66.21