W648M22-SK
Description
W648M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M22-SK
BDI # 613108
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578039
Pitch Diameter - Millimeter:
162.97
P648M50-SK
Description
P648M50-SK SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P648M50-SK
BDI # 610471
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577581
Pitch Diameter - Millimeter:
162.97
P648M30-SK
Description
P648M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P648M30-SK
BDI # 610469
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577661
Pitch Diameter - Millimeter:
162.97
W648M35-SK
Description
W648M35-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M35-SK
BDI # 613109
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578040
Pitch Diameter - Millimeter:
162.97