8MX42S21-2012
Description
8MX42S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 21MMW BORED 2012 BUSH
Part # 8MX42S21-2012
BDI # 21977236
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed
PB8MX42S62
Description
PB8MX42S62 SYNCHRONOUS BELT PULLEY ; 8MM P 42T 4.21" PD 62MM W MPB
Part # PB8MX42S62
BDI # 21981277
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
8MX42S62-2012
Description
8MX42S62-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 62MMW BORED 2012 BUSH
Part # 8MX42S62-2012
BDI # 21977240
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed
8MX-42S-21SS-2012
Description
8MX-42S-21SS-2012 TIMING PULLEY ; 1-1/4 FACE BORED DRILED F/2012 303/304SS
Part # 8MX-42S-21SS-2012
BDI # 24968914
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed
8MX42S36-2012
Description
8MX42S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 36MMW BORED 2012 BUSH
Part # 8MX42S36-2012
BDI # 21977238
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed