22-8M-50 NR. 08M5022
Description
SATI 22-8M-50 NR. 08M5022
Part # 22-8M-50 NR. 08M5022
BDI # 1403937
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
22-8M-30 1008 NR. 0830022
Description
SATI 22-8M-30 1008 NR. 0830022
Part # 22-8M-30 1008 NR. 0830022
BDI # 1404514
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
22-8M-20 NR. 08M2022
Description
SATI 22-8M-20 NR. 08M2022
Part # 22-8M-20 NR. 08M2022
BDI # 1403901
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
22-8M-20 1008 NR. 0820022
Description
SATI 22-8M-20 1008 NR. 0820022
Part # 22-8M-20 1008 NR. 0820022
BDI # 1403875
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
22-8M-30 NR. 08M3022
Description
SATI 22-8M-30 NR. 08M3022
Part # 22-8M-30 NR. 08M3022
BDI # 1403919
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed