34-8M-50 NR. 08M5034
Description
SATI 34-8M-50 NR. 08M5034
Part # 34-8M-50 NR. 08M5034
BDI # 1403943
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
34-8M-20 1610 NR. 0820034
Description
SATI 34-8M-20 1610 NR. 0820034
Part # 34-8M-20 1610 NR. 0820034
BDI # 1404505
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
34-8M-20 NR. 08M2034
Description
SATI 34-8M-20 NR. 08M2034
Part # 34-8M-20 NR. 08M2034
BDI # 1403907
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
34-8M-50 1615 NR. 0850034
Description
SATI 34-8M-50 1615 NR. 0850034
Part # 34-8M-50 1615 NR. 0850034
BDI # 839884
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
34-8M-30 NR. 08M3034
Description
SATI 34-8M-30 NR. 08M3034
Part # 34-8M-30 NR. 08M3034
BDI # 1403925
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed