P368M85-1615
Description
P368M85-1615 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755492
Part # P368M85-1615
BDI # 24303168
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P348M85-1615
Description
P348M85-1615 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755469
Part # P348M85-1615
BDI # 24303124
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
P388M85-1615
Description
P388M85-1615 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755516
Part # P388M85-1615
BDI # 24303216
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed