P72-8M-50-2517 HT250
Description
P72-8M-50-2517 HT250 SYNCH SPROCKET
Part # P72-8M-50-2517 HT250
BDI # 255190
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8M
Belt Width - Inch:
0.787
Other Features:
Power Grip | Curvilinear Tooth Profile
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
1000
Belt Pitch Length - Inch:
39.37
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
640-8MGT3-20
Description
640-8MGT-20 TIMING BELT ; 8MM PITCH 640MM PITCH LEN
Part # 640-8MGT3-20
BDI # 1111623
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT3
Global Part Number GPN:
377090
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
640
Belt Pitch Length - Inch:
25.197
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
8MX-42S-21
Description
8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-42S-21
BDI # 20083392
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575156
Pitch Diameter - Millimeter:
106.959
P26-8M-30-1108 HT250
Description
P26-8M-30-1108 HT250 SYNCH SPROCKET
Part # P26-8M-30-1108 HT250
BDI # 255165
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed