28-8M-30 1210 NR. 0830028
Description
SATI 28-8M-30 1210 NR. 0830028
Part # 28-8M-30 1210 NR. 0830028
BDI # 1404516
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed