Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
AT5
Belt Width - Inch:
0
Other Features:
Sleeve | 200MM Maximum Width
Belt Width - Millimeter:
0
Belt Pitch Length - Millimeter:
860
Belt Pitch Length - Inch:
33.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
860-T5 SL
Description
860-T5 SL SYNCHRONOUS BELT SLEEVE ; NON-RETURNABLE 380MM/EA SOLD PER MM
Part # 860-T5 SL
BDI # 1484984
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
T5
Belt Width - Inch:
0
Other Features:
Sleeve | Alpha
Belt Width - Millimeter:
0
Belt Pitch Length - Millimeter:
860
Belt Pitch Length - Inch:
33.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Belt Width - Inch:
0
Other Features:
Sleeve | Power Grip | 25MM Maximum Width
Belt Width - Millimeter:
0
Belt Pitch Length - Millimeter:
860
Belt Pitch Length - Inch:
33.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
PHG VSM-4PK0860
Description
PHG VSM-4PK0860 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-4PK0860
BDI # 24852434
Features
Inch - Metric:
Metric
Number of Bands:
4 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.561
Belt Width - Millimeter:
14.24
Belt Pitch Length - Millimeter:
860
Belt Pitch Length - Inch:
33.858
Belt Style:
Poly-V
PHG 5PJ860
Description
PHG 5PJ860 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 5PJ860
BDI # 1273004
Features
Inch - Metric:
Metric
Number of Bands:
5 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
0.461
Belt Width - Millimeter:
11.7
Belt Pitch Length - Millimeter:
860
Belt Pitch Length - Inch:
33.858
Belt Style:
Poly-V