3 3V 300 G
Description
3 3V 300 G V-BELT SHEAVE ; 3GR 3V 3.00" OD BORED FOR G BUSHING
Part # 3 3V 300 G
BDI # 21978824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
3
3 3V 690 SDS
Description
3 3V 690 SDS V-BELT SHEAVE ; 3 GROOVES 6.9" OD BUSHED
Part # 3 3V 690 SDS
BDI # 618308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3 3V 315 H
Description
3 3V 315 H V-BELT SHEAVE ; 3GR 3V 3.15" OD BORED FOR H BUSHING
Part # 3 3V 315 H
BDI # 21978826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3
3 3V 335 H
Description
3 3V 335 H V-BELT SHEAVE ; 3GR 3V 3.35" OD BORED FOR H BUSHING
Part # 3 3V 335 H
BDI # 21978828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3
3 3V 800 TB 2517
Description
3 3V 800 TB 2517 TAPERLOCK BUSHED SHEAVE ; 8" OD 7.95" PD 3 GROOVE
Part # 3 3V 800 TB 2517
BDI # 21569501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
3