Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581034
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
8
4 B 200 TB
Description
4 B 200 TB V-BELT SHEAVE ; 4 GR A/B 20.35" OD BORED FOR TAPERLOCK
Part # 4 B 200 TB
BDI # 619155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581529
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
4
6 B 160 R
Description
6 B 160 R V-BELT SHEAVE ; 6GR B 16" PD BORED FOR R1 BUSHING
Part # 6 B 160 R
BDI # 21975179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 160 Q
Description
6 B 160 Q V-BELT SHEAVE ; 6GR B 16" PD BORED FOR Q1 BUSHING
Part # 6 B 160 Q
BDI # 21975177
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
6 B 154 R
Description
6 B 154 R V-BELT SHEAVE ; 6GR B 15.4" PD BORED FOR R1 BUSHING
Part # 6 B 154 R
BDI # 21975175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6