5 C 106 R
Description
5 C 106 R V-BELT SHEAVE ; 5GR C 10.R" PD BORED FOR R1 BUSHING
Part # 5 C 106 R
BDI # 21981703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
4 C 500 R
Description
4 C 500 R V-BELT SHEAVE ; 4GR C 50" OD BORED FOR R1 BUSHING
Part # 4 C 500 R
BDI # 21982121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
5 C 140 R
Description
5 C 140 R V-BELT SHEAVE ; 5GR C 14" PD BORED FOR R1 BUSHING
Part # 5 C 140 R
BDI # 21981719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
5 C 130 R
Description
5 C 130 R V-BELT SHEAVE ; 5GR C 13" PD BORED FOR R1 BUSHING
Part # 5 C 130 R
BDI # 21981717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
5 C 120 R
Description
5 C 120 R V-BELT SHEAVE ; 5GR C 12" PD BORED FOR R1 BUSHING
Part # 5 C 120 R
BDI # 21981713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5