Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Roller | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
550 L/Min Flow Rate | Monostable
Voltage:
Not Applicable
Features
Port Type:
1/8" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Roller Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
120 L/Min Flow Rate | Through Hole Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.047
Voltage:
Not Applicable
Overall Length - Millimeter:
52
VMEF-K-M52-M-G18;8049240
Description
VMEF-K-M52-M-G18 NR. 8049240
Part # VMEF-K-M52-M-G18 NR. 8049240
BDI # 24016087
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Roller Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
750 L/Min Flow Rate | Directly Actuated | Internal Pilot | Mechanical Spring | Single Solenoid/Monostable
Overall Length - Inch:
2.063
Voltage:
Not Applicable
Overall Width - Inch:
0.787
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
120 L/Min Flow Rate | Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | Normally Closed
Overall Length - Inch:
2.047
Voltage:
Not Applicable
Overall Length - Millimeter:
52
VMEF-R-M52-E-G18;8047092
Description
VMEF-R-M52-E-G18 NR. 8047092
Part # VMEF-R-M52-E-G18 NR. 8047092
BDI # 24015303
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Roller Lever | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
750 L/Min Flow Rate | Directly Actuated | Internal Pilot | Pneumatic Spring | Single Solenoid/Monostable
Overall Length - Inch:
2.205
Voltage:
Not Applicable
Overall Width - Inch:
0.787