JMVH-5-1/8-S-B;30476
Description
JMVH-5-1/8-S-B NR. 30476
Part # JMVH-5-1/8-S-B NR. 30476
BDI # 15013289
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | 1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | External Air Pilot
Overall Length - Inch:
10.315
Voltage:
24 VDC
Overall Width - Inch:
1.024
MVH-5/3G-1/4-B;19138
Description
MVH-5/3G-1/4-B NR. 19138
Part # MVH-5/3G-1/4-B NR. 19138
BDI # 15070530
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | Mid Position Closed | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
10.827
Voltage:
24 VDC
Overall Width - Inch:
1.26
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.6 Cv Factor | 1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot
Overall Length - Inch:
10.827
Voltage:
24 VDC
Overall Width - Inch:
1.26
MVH-5/3E-1/4-B;19139
Description
MVH-5/3E-1/4-B NR. 19139
Part # MVH-5/3E-1/4-B NR. 19139
BDI # 15060304
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | Mid Position Exhausted | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
10.827
Voltage:
24 VDC
Overall Width - Inch:
1.26
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
8.15
Voltage:
24 VDC
Overall Width - Inch:
1.575