F800S
Description
F800S HYDRAULIC FLOW CONTROL VALVE ; 1/2IN NPT STL 5000PSI 20EA/PAK
Part # F800S
BDI # 20083169
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.44
Voltage:
Not Applicable
Overall Length - Millimeter:
87.376
Overall Height - Inch:
2.7