Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever - Detent
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid
Overall Length - Inch:
1.26
Voltage:
Not Applicable
Overall Width - Inch:
0.63
52000038DN
Description
52000038DN VALVE ; 5/2 1/8 NPT SOL-DIFF/AIR 24/DC
Part # 52000038DN
BDI # 27000374
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.42 CV Factor | 0.16" Orifice Size
Voltage:
24 VDC
Features
Port Type:
3/4" G | 1" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
26MM Orifice Size | Normally Closed | Air Fluid
Overall Length - Inch:
4.449
Voltage:
Not Applicable
Overall Width - Inch:
3.622