Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Toggle Roller Lever | Mechanical Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Voltage:
Not Applicable
Overall Height - Inch:
2.185
Overall Height - Millimeter:
55.5
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
80 L/Min Flow Rate | Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | Normally Closed
Overall Length - Inch:
0.906
Voltage:
Not Applicable
Overall Length - Millimeter:
23
VM131-F01-01A
Description
VM131-F01-01A ROLLER LEVER MECH VALVE ; 3 PORT 1/8" G THRD SIDE PORTED
Part # VM131-F01-01A
BDI # 21563550
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Short Side Ported
Overall Length - Inch:
1.831
Voltage:
Not Applicable
Overall Width - Inch:
1.882