81156-M
Description
81156-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81156-M
BDI # 1179584
Features
Height - Millimeter:
53
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
283
Height - Inch:
2.087
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81252-M
Description
81252-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81252-M
BDI # 1179587
Features
Height - Millimeter:
79
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
264
Height - Inch:
3.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
WS81152
Description
WS81152 LOCATING WASHER ; POR NON-RETURNABLE 317MM ID X 13.5MM OD
Part # WS81152
BDI # 1182894
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
0.531
Bore 2 - Inch:
10.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.48
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK320X350X5/0-10
Description
AXK320X350X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK320X350X5/0-10
BDI # 19264394
Features
Height - Millimeter:
5
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
320
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
YRTS260-C
Description
YRTS260-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 260MM ID X 385MM OD
Part # YRTS260-C
BDI # 19265498
Features
Height - Millimeter:
55
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
2.165
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.157
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel