89456-M
Description
89456-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89456-M
BDI # 1172278
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
285
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
AXK460X490X5/0-10
Description
AXK460X490X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK460X490X5/0-10
BDI # 19264369
Features
Height - Millimeter:
5
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81288-M
Description
81288-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81288-M
BDI # 24318062
Features
Height - Millimeter:
130
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
445
Height - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81172-M
Description
81172-M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # 81172-M
BDI # 24318050
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
364
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81176-M
Description
81176-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81176-M
BDI # 24318054
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
384
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass