29392-E1-XL-MB
Description
29392-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29392-E1-XL-MB
BDI # 1143374
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
567
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
YRTS460-C
Description
YRTS460-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 460MM X 600MM X 70MM
Part # YRTS460-C
BDI # 24862220
Features
Height - Millimeter:
70
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
127
Bore 1 - Inch:
18
Bore 2 - Millimeter:
460.375
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
567
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel