Page 1 of 8

Next

Compare
29248E M

COMPARE

29248E M

Description
29248E M SPHERICAL ROLLER THRUST BRG

CONSOLIDATED BEARING

Part # 29248E M

BDI # 214931

Features

Height - Millimeter: 60
Bore 1 - Inch: 9.449
Height - Inch: 2.362
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Machined Bronze
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
81248 M

COMPARE

81248 M

Description
81248 M THRUST ROLLER BEARING

CONSOLIDATED BEARING

Part # 81248 M

BDI # 222125

Features

Height - Millimeter: 78
Bore 1 - Inch: 9.449
Bore 2 - Millimeter: 244
Height - Inch: 3.071
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Machined Bronze

Price Inventory : Available to order
Loading Price
QTY
T-755

COMPARE

T-755

Description
T-755 THRUST ROLLER BEARING

CONSOLIDATED BEARING

Part # T-755

BDI # 210266

Features

Height - Millimeter: 95.25
Bore 1 - Inch: 10
Bore 2 - Millimeter: 256.489
Height - Inch: 3.75
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 18
Other Features: Double Row | Housing Side OD 17.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Machined Bronze

Price Inventory : Available to order
Loading Price
QTY
KT911-MPA

COMPARE

KT911-MPA

Description
KT911-MPA TAPERED ROLLER BEARING ; 228.6MM ID X 482.6MM OD

FAG

Part # KT911-MPA

BDI # 24862505

Features

Height - Millimeter: 104.775
Bore 1 - Inch: 9
Bore 2 - Millimeter: 228.6
Height - Inch: 4.125
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 19
Other Features: Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29348 EM

COMPARE

29348 EM

Description
29348 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 29348 EM

BDI # 23992262

Features

Height - Millimeter: 85
Bore 1 - Inch: 9.449
Height - Inch: 3.346
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY