T9250FS-90013
Description
T9250FS-90013 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T9250FS-90013
BDI # 1374070
Features
Height - Millimeter:
168.275
Bore 1 - Inch:
9.25
Bore 2 - Millimeter:
234.95
Height - Inch:
6.625
Bore 2 - Inch:
9.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
T921-902A1
Description
T921-902A1 THRUST TAPERED RLR BEARING ; 9-1/4" ID X 21-1/2" OD X 5" WIDE
Part # T921-902A1
BDI # 1374063
Features
Height - Millimeter:
127
Bore 1 - Inch:
9.25
Bore 2 - Millimeter:
234.95
Height - Inch:
5
Bore 2 - Inch:
9.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
KT911-MPA
Description
KT911-MPA TAPERED ROLLER BEARING ; 228.6MM ID X 482.6MM OD
Part # KT911-MPA
BDI # 24862505
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
DX482583-902A1
Description
DX482583-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # DX482583-902A1
BDI # 21966624
Features
Height - Millimeter:
104.648
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.12
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Welded Pin
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
47.625
Bore 1 - Inch:
9
Bore 2 - Millimeter:
231.775
Height - Inch:
1.875
Bore 2 - Inch:
9.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Other Features:
Single Row
Cage Material:
Steel