YRTC395-XL
Description
YRTC395-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON-RETURNABLE 395MM X 525MM X 65MM
Part # YRTC395-XL
BDI # 24090949
Features
Height - Millimeter:
65
Bore 1 - Inch:
15.551
Bore 2 - Millimeter:
395
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.669
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel