Features
Height - Millimeter:
1
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.039
Bore 2 - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29418
Description
29418 SPHERICAL ROLLER THRUST BEARING ; 90MMX190MMX60MM
Part # 29418
BDI # 1201133
Features
Height - Millimeter:
60
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
132
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
22
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 432 N Static Load Rating | 119 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK90120B
Description
AXK90120B ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # AXK90120B
BDI # 20340800
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
High Carbon Chrome Steel Rolling Element Material | 405 N Static Load Rating | 72.9 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
12.5
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.492
Bore 2 - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Sphered Housing
Rolling Element:
None