81230-M
Description
81230-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81230-M
BDI # 1172227
Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
ZARF90210-TV-A
Description
ZARF90210-TV-A NDL ROLLER/CYL RLR BRNG ; POR NON RETURNABLE 90MM X 210MM X 110MM
Part # ZARF90210-TV-A
BDI # 19265445
Features
Height - Millimeter:
110
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
4.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
55.575
Bore 1 - Inch:
6
Bore 2 - Millimeter:
154
Height - Inch:
2.188
Bore 2 - Inch:
6.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
41.402
Bore 1 - Inch:
5.375
Bore 2 - Millimeter:
137.312
Height - Inch:
1.63
Bore 2 - Inch:
5.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Other Features:
Single Row
Cage Material:
Steel
YRTC120-XL
Description
YRTC120-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 120MM X 210MM X 40MM
Part # YRTC120-XL
BDI # 1412248
Features
Height - Millimeter:
40
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel