T711F-902A3
Description
T711F-902A3 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T711F-902A3
BDI # 1374030
Features
Height - Millimeter:
82.55
Bore 1 - Inch:
7
Bore 2 - Millimeter:
177.8
Height - Inch:
3.25
Bore 2 - Inch:
7
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29438EJ
Description
29438EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29438EJ
BDI # 20352925
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29440EJ
Description
29440EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29440EJ
BDI # 20352927
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
40TP117
Description
40TP117 CYL ROLLER THRUST BEARING ; 4IN ID X 10IN OD X 1-3/4IN WID STL CAGE
Part # 40TP117
BDI # 1341994
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29438EJW18W66 PAIR
Description
29438EJW18W66 PAIR THRUST SPH RLR BRG ; STEEL CAGE 24OD
Part # 29438EJW18W66 PAIR
BDI # 1330204
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel