NTA-1625
Description
NTA-1625 THRUST NEEDLE ROLLER BEARING ; 1" BORE 1-9/16" OD 5/64" HGT
Part # NTA-1625
BDI # 1407903
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
11
Height - Inch:
0.354
Bore 2 - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row
Cage Material:
Steel
T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
23.012
Height - Inch:
0.625
Bore 2 - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row
Cage Material:
Steel
TC2031
Description
TC2031 THRUST NEEDLE ROLLER ASSY ; 1-1/4" BORE 1 1-15/16" OD
Part # TC2031
BDI # 18317975
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel