Features
Height - Millimeter:
45
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
263
Height - Inch:
1.772
Bore 2 - Inch:
10.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
45
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
263
Height - Inch:
1.772
Bore 2 - Inch:
10.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29452 E
Description
29452 E SPHR ROLLER THRUST BRG ; 260MM BORE 1 480MM OD 132MM HGT
Part # 29452 E
BDI # 1418414
Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
346
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
329
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29452-E1-XL
Description
29452-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 260MM X 480MM X 132MM
Part # 29452-E1-XL
BDI # 1143441
Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
346
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel