71948-MP-P5-UA
Description
71948-MP-P5-UA AC BALL BEARING ; POR NON RETURNABLE 240MM X 320MM X 38MM
Part # 71948-MP-P5-UA
BDI # 24858502
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71848-MP-P5-UL
Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 71848-MP-P5-UL
BDI # 1151541
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235429
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B71940-C-T-P4S-UM
Description
B71940-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71940-C-T-P4S-UM
BDI # 1180135
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71940-C-T-P4S-K5-UL
Description
B71940-C-T-P4S-K5-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71940-C-T-P4S-K5-UL
BDI # 1180134
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71944-E-T-P4S-UL
Description
B71944-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71944-E-T-P4S-UL
BDI # 18101770
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring