71944 ACD/P4A
Description
71944 ACD/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71944 ACD/P4A
BDI # 1260286
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71948 CD/P4A
Description
71948 CD/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71948 CD/P4A
BDI # 1269216
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
FPXD 800
Description
FPXD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXD 800
BDI # 1301855
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium