71948-MP-P5-UA

COMPARE

71948-MP-P5-UA

Description
71948-MP-P5-UA AC BALL BEARING ; POR NON RETURNABLE 240MM X 320MM X 38MM

FAG

Part # 71948-MP-P5-UA

BDI # 24858502

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71948-C-T-P4S-UL

COMPARE

B71948-C-T-P4S-UL

Description
B71948-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71948-C-T-P4S-UL

BDI # 18101771

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71848-MP-P5-UL

COMPARE

71848-MP-P5-UL

Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 71848-MP-P5-UL

BDI # 1151541

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235429
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71948-MP-UA

COMPARE

71948-MP-UA

Description
71948-MP-UA ANGULAR CONTACT BALL BEARING ; MTO NON RETURNABLE

FAG

Part # 71948-MP-UA

BDI # 1151585

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B71948-E-T-P4S-UL

COMPARE

B71948-E-T-P4S-UL

Description
B71948-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71948-E-T-P4S-UL

BDI # 18101772

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY