Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
H8020X 1 5/8
Description
H8020X 1 5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H8020X 1 5/8
BDI # 311864
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With Set Screw
Global Part Number GPN:
8125
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H6020X 1 3/16
Description
H6020X 1 3/16 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H6020X 1 3/16
BDI # 324471
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With Set Screw
Global Part Number GPN:
7923
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H4020X1
Description
H4020X1 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H4020X1
BDI # 324090
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Global Part Number GPN:
7293
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
H5020X 1 1/4
Description
H5020X 1 1/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H5020X 1 1/4
BDI # 324274
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With Set Screw
Global Part Number GPN:
7360
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore